Laboratory Jar, Colorless, 170 mm H, PK12
- Mfr # W216907
- Zoro # G5959012
product price:Â
$
70.55
/pk of 12, $5.88/ea
Key Features
Closure Material
Polypropylene
Mouth
Wide
Shape
Straight Side Round
Diameter
95 mm
Capacity
32 oz.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W216907
- Zoro #
- G5959012
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Diameter
- 95 mm
- Labware Screw Closure Size
- 89-400 mm
- Labware Height - Metric
- 170 mm
- Height
- 170mm
- Screw Closure Size
- 89-400 mm
- Mouth Size
- Wide
- Body Diameter - Metric
- 98 mm
- Overall Height - Metric
- 170 mm
Description
Jar, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 170 mm, Body Material Soda Lime Glass, Overall Height - Metric 170 mm, Screw Closure Size 89-400 mm, Closure Type Tamper Evident, Closure Material Polypropylene, Closure Color White, Body Color Amber, Mouth Size Wide, Jar Type Sampling, Special Features Not Applicable, Basic Material Glass, Shape Straight Side Round, USP Specification Type III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.