Zoro Homepage

Glass Jar, 4 oz, PK24

  • Mfr # W216909

  • Zoro # G5990756


product price: $90.79
/pk 24, $3.78/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Mouth
Wide
Shape
Round
Diameter
60 mm
Capacity
4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216909
Zoro #
G5990756
UPC #
-
Country of Origin
United States

Dimensions

Diameter
60 mm
Labware Screw Closure Size
58-400 mm
Height
68mm
Labware Height - Metric
68 mm
Screw Closure Size
58-400 mm
Mouth Size
Wide
Overall Height - Metric
73 mm
Body Diameter - Metric
73 mm

Details

Item
Jar
Closure Material
Polypropylene
Mouth
Wide
Shape
Round
Capacity
4 oz.
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Capacity - English
4 oz
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Closure Color
White Clear
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Shape
Round
Standards
USP Type III
Closure Type
Tamper Evident
Closure Liner Material
Polyethylene
Capacity - Metric
125 mL
USP Specification
Type III
Closure Included
Yes
Numbers of Jars Included
24
Body Color
Clear
Closure Color
White
Body Material
Soda Lime Glass
Basic Material
Glass
Clarity
Transparent
Jar Type
Sampling
Capacity - English
4 fl oz

Description

Jar, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 62 mm, Body Material Soda Lime Glass, Overall Height - Metric 73 mm, Screw Closure Size 58-400 mm, Closure Type Tamper Evident, Closure Material Polypropylene, Closure Color White, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass, Shape Round, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.