Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Jar, 4 oz, PK24

  • Mfr # W216920

  • Zoro # G5925026


product price: $25.49
/pk 24, $1.06/ea

Key Features

Closure Material
No Closure
Mouth
Wide
Shape
Round
Diameter
60 mm
Capacity
4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216920
Zoro #
G5925026
UPC #
-
Country of Origin
India

Dimensions

Diameter
60 mm
Labware Height - Metric
68 mm
Labware Screw Closure Size
58-400 mm
Height
68mm
Screw Closure Size
58-400 mm
Mouth Size
Wide
Body Diameter - Metric
73 mm
Overall Height - Metric
73 mm

Details

Item
Jar
Closure Material
No Closure
Mouth
Wide
Shape
Round
Capacity
4 oz.
Includes Closure
No
Labware Basic Material
Glass
Labware Capacity - English
4 oz
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Body Material
Type III Soda Lime Glass
Graduation Range
Not Specified
Standards
USP Type III
Closure Included
No
Closure Type
Tamper Evident
Numbers of Jars Included
24
Capacity - English
4 fl oz
Capacity - Metric
125 mL
Clarity
Transparent
Basic Material
Glass
USP Specification
Type III
Body Color
Clear
Jar Type
Sampling
Body Material
Soda Lime Glass

Description

Jar, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Closure Included No, Body Diameter - Metric 62 mm, Body Material Soda Lime Glass, Overall Height - Metric 73 mm, Screw Closure Size 58-400 mm, Closure Type Tamper Evident, Closure Material No Closure, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass, Shape Round, USP Specification Type III, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.