Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Jar, 8 oz, PK12

  • Mfr # W216910

  • Zoro # G6030141


product price: $71.29
/pk 12, $5.94/ea

Key Features

Closure Material
Polypropylene
Mouth
Wide
Shape
Round
Diameter
73 mm
Capacity
8 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W216910
Zoro #
G6030141
UPC #
-
Country of Origin
India

Dimensions

Diameter
73 mm
Height
88mm
Labware Screw Closure Size
70-400 mm
Labware Height - Metric
88 mm
Screw Closure Size
70-400 mm
Overall Height - Metric
94 mm
Mouth Size
Wide
Body Diameter - Metric
94 mm

Details

Item
Jar
Closure Material
Polypropylene
Mouth
Wide
Shape
Round
Capacity
8 oz.
Labware Basic Material
Glass
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Capacity - English
8 oz
Bottle/Jar Shape
Round
Labware Body Material
Type III Soda Lime Glass
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Labware Closure Color
White Clear
Standards
USP Type III
Capacity - English
8.5 fl oz
Clarity
Transparent
Capacity - Metric
250 mL
Closure Included
Yes
Basic Material
Glass
USP Specification
Type III
Closure Color
White
Body Color
Clear
Closure Type
Tamper Evident
Body Material
Soda Lime Glass
Closure Liner Material
Polyethylene
Jar Type
Sampling
Numbers of Jars Included
12

Description

Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 75 mm, Body Material Soda Lime Glass, Overall Height - Metric 94 mm, Screw Closure Size 70-400 mm, Closure Type Tamper Evident, Closure Material Polypropylene, Closure Color White, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass, Shape Round, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.