Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Jar, 8 oz, PK24

  • Mfr # W216921

  • Zoro # G5956501


product price: $34.69
/pk 24, $1.45/ea

Key Features

Closure Material
No Closure
Mouth
Wide
Shape
Straight Side Round
Diameter
73 mm
Capacity
8 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216921
Zoro #
G5956501
UPC #
-
Country of Origin
United States

Dimensions

Diameter
73 mm
Labware Height - Metric
88 mm
Height
88mm
Labware Screw Closure Size
70-400 mm
Screw Closure Size
70-400 mm
Mouth Size
Wide
Overall Height - Metric
94 mm
Body Diameter - Metric
94 mm

Details

Item
Jar
Closure Material
No Closure
Mouth
Wide
Shape
Straight Side Round
Capacity
8 oz.
Bottle/Jar Shape
Round
Labware Capacity - English
8 oz
Labware Body Material
Type III Soda Lime Glass
Labware Basic Material
Glass
Labware Body Color
Clear
Includes Closure
No
Graduation Range
Not Specified
Standards
USP Type III
Jar Type
Sampling
Closure Included
No
Clarity
Transparent
Capacity - Metric
250 mL
USP Specification
Type III
Numbers of Jars Included
24
Closure Type
Tamper Evident
Body Color
Clear
Basic Material
Glass
Capacity - English
8.5 fl oz
Body Material
Soda Lime Glass

Description

Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included No, Body Diameter - Metric 75 mm, Body Material Soda Lime Glass, Overall Height - Metric 94 mm, Screw Closure Size 70-400 mm, Closure Type Tamper Evident, Closure Material No Closure, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass, Shape Straight Side Round, USP Specification Type III, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.