Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Media Bottle, WideMouth, 1000mL, PK12

  • Mfr # 219930

  • Zoro # G4281155


product price: $274.99
/pk 12, $22.92/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
101 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219930
Zoro #
G4281155
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
101 mm
Height
233mm
Screw Closure Size
GL45
Labware Height - Metric
233 mm
Mouth Size
Wide
Overall Height - Metric
233 mm
Body Diameter - Metric
101 mm

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
1,000mL
Labware Body Color
Clear
Includes
White PP Screw Cap, Stopper and Pour Ring
Labware Closure Liner Material
Unlined
Labware Closure Color
White Clear
Labware Basic Material
Glass
Labware Capacity - Metric
1 L
Includes Closure
Yes
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Color Coded Caps Can Be Purchased Separately, Special Pour Lip Facilitates Easy Pouring
Closure Color
White
Basic Material
Glass
Graduated
Yes
Closure Included
Yes
USP Specification
Type I
ASTM Specification
E438
Numbers of Bottles Included
12
Capacity - English
33.81 fl oz
Body Color
Clear
Closure Liner Material
Unlined
Bottle Type
Media
Capacity - Metric
1 L
Clarity
Transparent

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 101 mm, Bottle Type Media, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 233 mm, Closure Included Yes, Closure Liner Material Unlined, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type I, Closure Material Polypropylene, Special Features Color Coded Caps Can Be Purchased Separately, Special Pour Lip Facilitates Easy Pouring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.