Zoro Homepage

Glass Media Bottle, WideMouth, 2000mL, PK6

  • Mfr # 219931

  • Zoro # G4725506


product price: $363.99
/pk 6, $60.67/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
137 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219931
Zoro #
G4725506
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
137 mm
Height
267mm
Labware Height - Metric
267 mm
Screw Closure Size
GL45
Mouth Size
Wide
Overall Height - Metric
267 mm
Body Diameter - Metric
137 mm

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
2,000mL
Labware Body Color
Clear
Bottle/Jar Shape
Round
Labware Closure Color
White Clear
Labware Basic Material
Glass
Labware Capacity - Metric
2 L
Labware Closure Liner Material
Unlined
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Special Features
Color Coded Caps Can Be Purchased Separately, Special Pour Lip Facilitates Easy Pouring
Sterile/Non-Sterile
Non-Sterile
Body Color
Clear
Closure Color
White
USP Specification
Type I
Graduated
Yes
Capacity - English
67.6 fl oz
Basic Material
Glass
Closure Included
Yes
ASTM Specification
E438
Bottle Type
Media
Numbers of Bottles Included
6
Clarity
Transparent
Closure Liner Material
Unlined
Capacity - Metric
2 L

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 137 mm, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 267 mm, Closure Included Yes, Closure Liner Material Unlined, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type I, Closure Material Polypropylene, Special Features Color Coded Caps Can Be Purchased Separately, Special Pour Lip Facilitates Easy Pouring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.