Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Media Bottle, WideMouth, 500mL, PK12

  • Mfr # 219929

  • Zoro # G4707692


product price: $223.99
/pk 12, $18.67/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
86 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219929
Zoro #
G4707692
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
86 mm
Screw Closure Size
GL45
Height
186mm
Labware Height - Metric
186 mm
Body Diameter - Metric
86 mm
Overall Height - Metric
186 mm
Mouth Size
Wide

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
500mL
Includes Closure
Yes
Labware Body Color
Clear
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Graduation Range
Not Specified
Labware Capacity - Metric
500 mL
Labware Closure Liner Material
Unlined
Labware Basic Material
Glass
Includes
White PP Screw Cap, Stopper and Pour Ring
Sterile/Non-Sterile
Non-Sterile
Special Features
Color Coded Caps Can Be Purchased Separately, Special Pour Lip Facilitates Easy Pouring
Capacity - Metric
500 mL
Graduated
Yes
Clarity
Transparent
Numbers of Bottles Included
12
Body Color
Clear
Capacity - English
16.9 fl oz
Basic Material
Glass
Closure Color
White
USP Specification
Type I
Bottle Type
Media
Closure Included
Yes
Closure Liner Material
Unlined
ASTM Specification
E438

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 86 mm, Bottle Type Media, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 186 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.