Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Syringe, Metal Nozzle, 100mL

  • Mfr # W851017

  • Zoro # G5967367


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass
Capacity
100 mL
Type
Metal Nozzle
Body Material
Borosilicate Glass
Features
Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W851017
Zoro #
G5967367
UPC #
-
Country of Origin
Switzerland

Details

Item
Glass Syringe
Material
Borosilicate Glass
Capacity
100 mL
Type
Metal Nozzle
Body Material
Borosilicate Glass
Features
Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Barrel Material
Borosilicate Glass
Capacity - Metric
100 mL
Capacity - English
3.38 fl oz
Graduation Increments - Metric
10 mL
Maximum Graduation - Metric
100 mL
Syringe Type
Luer Lock
Reusable
Reusable
Includes Graduations
Yes
Minimum Graduation - Metric
10 mL

Description

Glass Syringe, Capacity - Metric 100 mL, Syringe Type Luer Lock, Barrel Material Borosilicate Glass, Capacity - English 3.38 fl oz, Includes Graduations Yes, Reusable Reusable, Material Borosilicate Glass, Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F, Graduation Increments - Metric 10 mL, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 10 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.