Zoro Homepage

Hand Crimper, Stainless Steel, 13mm L

  • Mfr # W225302

  • Zoro # G6126438


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Powered By
Manual
For Use With
Aluminum Seals and 13mm Vials
Length
13 mm
Product Type
Crimper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W225302
Zoro #
G6126438
UPC #
-
Country of Origin
United States

Dimensions

Length
13 mm
Overall Length
13 mm
For Vial Size
13 mm

Details

Item
Crimper
Material
Stainless Steel
Powered By
Manual
For Use With
Aluminum Seals and 13mm Vials
Product Type
Crimper
For Seal Material
Aluminum Seals
Power Source
Manual
For Vial Type
Crimp-Top Vials

Description

Crimper, For Vial Size 13 mm, Power Source Manual, Material Stainless Steel, For Seal Material Aluminum Seals, Product Type Crimper, For Vial Type Crimp-Top Vials, Overall Length 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.