Zoro Homepage

Hand Crimper, Stainless Steel, 8mm L

  • Mfr # W225300

  • Zoro # G6126447


product price: $531.99
/ea
Free Shipping & Returns

Key Features

For Use With
Aluminum Seals and 8mm Vials
Length
8 mm
Powered By
Manual
Material
Stainless Steel
Product Type
Crimper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W225300
Zoro #
G6126447
UPC #
-
Country of Origin
United States

Dimensions

Length
8 mm
Overall Length
8 mm
For Vial Size
8 mm

Details

Item
Crimper
For Use With
Aluminum Seals and 8mm Vials
Powered By
Manual
Material
Stainless Steel
Product Type
Crimper
Power Source
Manual
For Vial Type
Crimp-Top Vials
For Seal Material
Aluminum Seals

Description

Crimper, For Vial Size 8 mm, Power Source Manual, Material Stainless Steel, For Seal Material Aluminum Seals, Product Type Crimper, For Vial Type Crimp-Top Vials, Overall Length 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.