
HDPE Jug, 2840 mL, PK 4
Mfr # W222341
Zoro # G716520905
product price: $35.29
/pk 4, $8.82/eaKey Features
Capacity
3840 mL
Cap Material
PP
Outside Dia.
137 mm
Color
Natural
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W222341
Zoro #
G716520905
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
137 mm
Height
295 mm
Details
Item
HDPE Jug
Capacity
3840 mL
Cap Material
PP
Color
Natural
Material
HDPE
Description
HDPE Jug, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.