Zoro Homepage

HDPE Oblong Bottle, 1000mL, Solid W, PK 116

  • Mfr # W218819

  • Zoro # G416484699


product price: $359.99
/pk 116, $3.10/ea
Free Shipping & Returns

Key Features

Capacity
1000 mL
Cap Material
PP
Material
HDPE
Width
79 mm
Height
172 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W218819
Zoro #
G416484699
UPC #
-
Country of Origin
United States

Dimensions

Width
79 mm
Height
172 mm
Length
96 mm

Details

Item
HDPE Oblong Bottle
Capacity
1000 mL
Cap Material
PP
Material
HDPE
Color
Natural

Description

HDPE Oblong Bottle, Package Quantity 116

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.