Zoro Homepage

HDPE Oblong Bottle, 1000mL, Solid Wh, PK 12

  • Mfr # W218818

  • Zoro # G616484710


product price: $49.19
/pk 12, $4.10/ea

Key Features

Color
Natural
Length
96 mm
Cap Material
PP
Capacity
1000 mL
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W218818
Zoro #
G616484710
UPC #
-
Country of Origin
United States

Dimensions

Length
96 mm
Height
172 mm
Width
79 mm

Details

Item
HDPE Oblong Bottle
Color
Natural
Cap Material
PP
Capacity
1000 mL
Material
HDPE

Description

HDPE Oblong Bottle, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.