Zoro Homepage

HDPE Oblong Bottle, 500mL, Solid Wh, PK 168

  • Mfr # W218817

  • Zoro # G516484650


product price: $325.99
/pk 168, $1.94/ea
Free Shipping & Returns

Key Features

Cap Material
PP
Length
76 mm
Width
63 mm
Capacity
500 mL
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W218817
Zoro #
G516484650
UPC #
-
Country of Origin
United States

Dimensions

Length
76 mm
Width
63 mm
Height
152 mm

Details

Item
HDPE Oblong Bottle
Cap Material
PP
Capacity
500 mL
Color
Natural
Material
HDPE

Description

HDPE Oblong Bottle, Package Quantity 168

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.