Zoro Homepage

HDPE Oblong Bottle, Solid White PP, PK 250

  • Mfr # W218815

  • Zoro # G716484689


product price: $501.99
/pk 250, $2.01/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
49 mm
Capacity
250 mL
Material
HDPE
Length
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W218815
Zoro #
G716484689
UPC #
-
Country of Origin
United States

Dimensions

Width
49 mm
Length
69 mm
Height
119 mm

Details

Item
HDPE Oblong Bottle
Color
Natural
Capacity
250 mL
Material
HDPE
Cap Material
PP

Description

HDPE Oblong Bottle, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.