
HDPE Oblong Bottle, Solid White PP , PK 48
Mfr # W218814
Zoro # G016484679
product price: $118.99
/pk 48, $2.48/ea
Free Shipping & Returns
Key Features
Cap Material
PP
Width
351 mm
Height
121 mm
Color
Natural
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W218814
Zoro #
G016484679
UPC #
-
Country of Origin
United States
Dimensions
Width
351 mm
Height
121 mm
Length
72 mm
Details
Item
HDPE Oblong Bottle
Cap Material
PP
Color
Natural
Material
HDPE
Capacity
250 mL
Description
HDPE Oblong Bottle, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.