Zoro Homepage

HDPE Serum Bottle, Natural, 60 mL, PK 100

  • Mfr # 224036

  • Zoro # G316484720


product price: $201.99
/pk 100, $2.02/ea
Free Shipping & Returns

Key Features

Color
Natural
Outside Dia.
38 mm; 20 mm
Capacity
60 mL
Height
84 mm
Inside Dia.
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224036
Zoro #
G316484720
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
38 mm; 20 mm
Height
84 mm
Inside Dia.
13 mm

Details

Item
HDPE Serum Bottle
Color
Natural
Capacity
60 mL
Material
HDPE

Description

HDPE Serum Bottle, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.