Zoro Homepage

High Recovery Vial, 10mL, Clear, PK500

  • Mfr # W224632

  • Zoro # G6396927


product price: $1,242.99
/pk 500, $2.49/ea
Free Shipping & Returns

Key Features

Capacity
10mL
Labware Basic Material
Glass
Includes Closure
No
Dia.
19mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W224632
Zoro #
G6396927
UPC #
-
Country of Origin
United States

Dimensions

Dia.
19mm
Height
70mm
Neck Size
22-400 mm
Labware Height - Metric
70 mm
Labware Height - English
2.76 in
Overall Height - Metric
70 mm
Screw Closure Size
22-400 mm
Body Diameter - Metric
19.5 mm

Details

Item
High Recovery Vial
Capacity
10mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Conical Well Ensures Maximum Sample Recovery, Excellent for Chemical Compound or Biological Sample Storage, Quality Engineered for Automated Sample Handling Systems
Class
A
Glassware Class
A
Material of Construction
Borosilicate Glass, Type I
Labware Body Color
Clear
Labware Capacity - Metric
10 mL
Labware Body Material
Type I Borosilicate Glass
Color
Clear
Capacity - English
0.33 fl oz
Capacity - Metric
10 mL
Closure Type
Screw On
Body Color
Clear
Product Type
Vial
Body Material
Borosilicate Glass
Basic Material
Glass
Clarity
Transparent
Number of Vials Included
100
Vial Type
Sample, Storage

Description

High Recovery Vial, Capacity - Metric 10 mL, Capacity - English 0.33 fl oz, Body Diameter - Metric 19.5 mm, Product Type Vial, Vial Type Sample, Storage, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 70 mm, Number of Vials Included 100, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.