Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Recovery Vial, 20mL, Clear, PK500

  • Mfr # W224636

  • Zoro # G6126499


product price: $1,510.99
/pk 500, $3.02/ea
Free Shipping & Returns

Key Features

Capacity
20ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
26.5mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W224636
Zoro #
G6126499
UPC #
-
Country of Origin
United States

Dimensions

Dia.
26.5mm
Height
67mm
Neck Size
24-400 mm
Labware Height - Metric
67 mm
Overall Height - Metric
67 mm
Screw Closure Size
24-400 mm
Body Diameter - Metric
26.5 mm

Details

Item
High Recovery Vial
Capacity
20ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Conical Well Ensures Maximum Sample Recovery, Excellent for Chemical Compound or Biological Sample Storage, Quality Engineered for Automated Sample Handling Systems
Labware Body Color
Clear
Labware Body Material
Type I Borosilicate Glass
Color
Clear
Class
A
Glassware Class
A
Material of Construction
Borosilicate Glass, Type I
Labware Capacity - Metric
20 mL
Body Material
Borosilicate Glass
Clarity
Transparent
Vial Type
Sample, Storage
Number of Vials Included
500
Basic Material
Glass
Body Color
Clear
Capacity - English
0.67 fl oz
Closure Type
Screw On
Capacity - Metric
20 mL
Product Type
Vial

Description

High Recovery Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 26.5 mm, Product Type Vial, Vial Type Sample, Storage, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 67 mm, Number of Vials Included 500, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.