Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Recovery Vial, 2mL, Clear, PK1000

  • Mfr # W224603

  • Zoro # G6126550


product price: $2,289.99
/pk 1000, $2.29/ea
Free Shipping & Returns

Key Features

Capacity
2ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
15mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W224603
Zoro #
G6126550
UPC #
-
Country of Origin
United States

Dimensions

Dia.
15mm
Height
32mm
Neck Size
13-425 mm
Labware Height - Metric
32 mm
Screw Closure Size
13-425 mm
Body Diameter - Metric
15 mm
Overall Height - Metric
32 mm

Details

Item
High Recovery Vial
Capacity
2ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Conical Well Ensures Maximum Sample Recovery, Excellent for Chemical Compound or Biological Sample Storage, Quality Engineered for Automated Sample Handling Systems
Labware Capacity - Metric
2 mL
Class
A
Labware Capacity - English
0.54 oz
Color
Clear
Glassware Class
A
Labware Body Color
Clear
Labware Body Material
Type I Borosilicate Glass
Material of Construction
Borosilicate Glass, Type I
Basic Material
Glass
Body Color
Clear
Clarity
Transparent
Capacity - Metric
2 mL
Body Material
Borosilicate Glass
Capacity - English
0.06 fl oz
Vial Type
Sample, Storage
Product Type
Vial
Number of Vials Included
1,000
Closure Type
Screw On

Description

High Recovery Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Storage, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 1,000, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.