Zoro Homepage

High Recovery Vial, 4mL, Clear, PK1000

  • Mfr # W224617

  • Zoro # G6126535


product price: $2,060.99
/pk 1000, $2.06/ea
Free Shipping & Returns

Key Features

Capacity
4ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
15mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W224617
Zoro #
G6126535
UPC #
-
Country of Origin
United States

Dimensions

Dia.
15mm
Height
45mm
Neck Size
13-425 mm
Labware Height - Metric
45 mm
Labware Height - English
1.77 in
Screw Closure Size
13-425 mm
Overall Height - Metric
45 mm
Body Diameter - Metric
15 mm

Description

High Recovery Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Storage, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 1,000, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.