Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Recovery Vial, 8mL, Clear, PK1000

  • Mfr # W224619

  • Zoro # G6126517


product price: $2,135.99
/pk 1000, $2.14/ea
Free Shipping & Returns

Key Features

Capacity
8mL
Labware Basic Material
Glass
Includes Closure
No
Dia.
16.7mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W224619
Zoro #
G6126517
UPC #
-
Country of Origin
United States

Dimensions

Dia.
16.7mm
Height
60mm
Neck Size
15-425 mm
Labware Height - English
2.36 in
Labware Height - Metric
60 mm
Body Diameter - Metric
16.75 mm
Overall Height - Metric
60 mm
Screw Closure Size
15-425 mm

Details

Item
High Recovery Vial
Capacity
8mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Conical Well Ensures Maximum Sample Recovery, Excellent for Chemical Compound or Biological Sample Storage, Quality Engineered for Automated Sample Handling Systems
Labware Capacity - Metric
8 mL
Labware Body Material
Type I Borosilicate Glass
Material of Construction
Borosilicate Glass, Type I
Labware Capacity - English
0.27 oz
Labware Body Color
Clear
Class
A
Color
Clear
Glassware Class
A
Basic Material
Glass
Number of Vials Included
1,000
Capacity - English
0.27 fl oz
Product Type
Vial
Body Color
Clear
Body Material
Borosilicate Glass
Clarity
Transparent
Capacity - Metric
8 mL
Vial Type
Sample, Storage
Closure Type
Screw On

Description

High Recovery Vial, Capacity - Metric 8 mL, Capacity - English 0.27 fl oz, Body Diameter - Metric 16.75 mm, Product Type Vial, Vial Type Sample, Storage, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 60 mm, Number of Vials Included 1,000, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.