Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybridization Bottle, 35 x 150 mm

  • Mfr # 805003

  • Zoro # G716484719


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Cap Material
PBT
Color
Clear
Material
Type I Boro
Inside Dia.
35 mm
Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805003
Zoro #
G716484719
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Dia.
35 mm
Length
150 mm

Details

Item
Hybridization Bottle
Cap Material
PBT
Color
Clear
Material
Type I Boro

Description

Hybridization Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.