
Hybridization Bottle, 35 x 300 mm
Mfr # 805007
Zoro # G816484794
product price: $92.59
/ea
Free Shipping & Returns
Key Features
Color
Clear
Length
300 mm
Inside Dia.
35 mm
Cap Material
PP
Material
Type I Boro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
805007
Zoro #
G816484794
UPC #
-
Country of Origin
Mexico
Dimensions
Length
300 mm
Inside Dia.
35 mm
Details
Item
Hybridization Bottle
Color
Clear
Cap Material
PP
Material
Type I Boro
Description
Hybridization Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.