Zoro Homepage

Index Card, For 24 Vials Store Case, PK35

  • Mfr # W228789

  • Zoro # G7115851


product price: $45.19
/pk 35, $1.29/ea

Key Features

Autoclavable
No
For Use With
24 Vials Store Case
Color
Beige, Red
Material
Paper
Number of Compartments
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W228789
Zoro #
G7115851
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in

Details

Item
Index Card
Autoclavable
No
For Use With
24 Vials Store Case
Color
Beige, Red
Material
Paper
Number of Compartments
24
Format
4x6
Product Type
Index Card

Description

Item Index Card, Number of Compartments 24, Autoclavable No, Material Paper, Beige, Red, Format 4x6, For Use With 24 Vials Store Case, Package Quantity 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.