Index Card, For 40 Vials Store Case, PK35
Mfr # 228785
Zoro # G7115608
product price: $35.29
/pk 35, $1.01/eaKey Features
Autoclavable
No
Color
Beige, Red
For Use With
40 Vials Store Case
Material
Paper
Number of Compartments
40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228785
Zoro #
G7115608
UPC #
-
Country of Origin
United States
Details
Item
Index Card
Autoclavable
No
Color
Beige, Red
For Use With
40 Vials Store Case
Material
Paper
Number of Compartments
40
Format
4x10
Product Type
Index Card
Description
Item Index Card, Number of Compartments 40, Autoclavable No, Material Paper, Beige, Red, Format 4x10, For Use With 40 Vials Store Case, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.