Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LAB 45 Graduated Media Bottle, 1000, PK 12

  • Mfr # 219920

  • Zoro # G716484757


product price: $274.99
/pk 12, $22.92/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Height
227 mm
Color
Clear
Material
Type I Boro
Capacity
1000 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219920
Zoro #
G716484757
UPC #
-
Country of Origin
Germany

Dimensions

Height
227 mm
Outside Dia.
101 mm

Details

Item
LAB 45 Graduated Media Bottle
Autoclavable
Yes
Color
Clear
Material
Type I Boro
Capacity
1000 mL

Description

LAB 45 Graduated Media Bottle, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.