Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LAB 45 Graduated Media Bottle, 500m, PK 12

  • Mfr # 219919

  • Zoro # G616484765


product price: $225.99
/pk 12, $18.83/ea
Free Shipping & Returns

Key Features

Outside Dia.
86 mm
Autoclavable
Yes
Color
Clear
Material
Type I Boro
Height
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219919
Zoro #
G616484765
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
86 mm
Height
180 mm

Details

Item
LAB 45 Graduated Media Bottle
Autoclavable
Yes
Color
Clear
Material
Type I Boro
Capacity
500 mL

Description

LAB 45 Graduated Media Bottle, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.