Shop WHEATON
See all product information
Create Account
Lab Bottle Caps, 13 mm Dia, PK1000
- Mfr # 224177-01
- Zoro # G322656654
product price:Â
$
128.99
/pk of 1000, $0.13/ea
Free Shipping & Returns
Key Features
Number of Closures Included
1,000
Closure Liner Material
Unlined
Autoclavable
No
Special Features
Open Top Seals Expose Stopper for Sample Retrieval with a Syringe
Closure Type
Open Top Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 224177-01
- Zoro #
- G322656654
- UPC #
- -
- Country of Origin
- United States
- Number of Closures Included
- 1,000
- Closure Liner Material
- Unlined
- Autoclavable
- No
- Special Features
- Open Top Seals Expose Stopper for Sample Retrieval with a Syringe
- Closure Type
- Open Top Cap
- Item
- Lab Bottle Caps
- Clarity
- Colored
- Septa Included
- No
- Closure Material
- Aluminum
- Front Closure
- Open Top Cap
Dimensions
- Diameter
- 13 mm
Description
Lab Bottle Caps, Diameter 13 mm, Closure Material Aluminum, Closure Liner Material Unlined, Closure Type Open Top Cap, Autoclavable No, Septa Included No, Vented No, Special Features Open Top Seals Expose Stopper for Sample Retrieval with a Syringe, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.