
Lyophilization Stopper, Gray, PK1000
Mfr # W224100-093
Zoro # G9186926
product price: $180.50
/pk 1000, $0.18/ea
Free Shipping & Returns
Key Features
Color
Gray
Material of Construction
Chlorobutyl
Autoclavable
Yes
Neck Size
13 mm
Liner
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W224100-093
Zoro #
G9186926
UPC #
-
Country of Origin
United States
Dimensions
Neck Size
13 mm
Details
Item
Stopper
Color
Gray
Material of Construction
Chlorobutyl
Autoclavable
Yes
Liner
None
Liner Material
None
Product Type
Stopper
Standards
ASTM E438
Material
Chlorobutyl
For Labware Type
Vials
Description
Stopper, Neck Size 13 mm, Material Chlorobutyl, Product Type Stopper, Color Gray, Autoclavable Yes, Standards ASTM E438, Special Features Not Applicable, For Labware Type Vials, Liner Material None, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.