Zoro Homepage

Lyophilization Stopper, Gray, PK1000

  • Mfr # W224100-193

  • Zoro # G9186880


product price: $239.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Color
Gray
Material of Construction
Chlorobutyl
Autoclavable
Yes
Neck Size
20 mm
Liner
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W224100-193
Zoro #
G9186880
UPC #
-
Country of Origin
Belgium

Dimensions

Neck Size
20 mm

Details

Item
Stopper
Color
Gray
Material of Construction
Chlorobutyl
Autoclavable
Yes
Liner
None
Liner Material
None
Product Type
Vial Stopper
Standards
ASTM E438
Material
Chlorobutyl
For Labware Type
Vials

Description

Stopper, Neck Size 20 mm, Material Chlorobutyl, Product Type Vial Stopper, Color Gray, Autoclavable Yes, Standards ASTM E438, Special Features Not Applicable, For Labware Type Vials, Liner Material None, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.