Lyophilization Stopper, Gray, PK300
Mfr # 224100-203
Zoro # G9186521
product price: $165.99
/pk 300, $0.55/ea
Free Shipping & Returns
Key Features
Special Features
Can Be Used with Open Top Caps (240716-01 Series) or Closed Top Caps (240706-01 Series), Not Recommended For Use with Crimp Top Caps
Color
Gray
Material of Construction
Chlorobutyl
Autoclavable
Yes
Liner
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224100-203
Zoro #
G9186521
UPC #
-
Country of Origin
United States
Dimensions
Neck Size
20 mm
Details
Item
Stopper
Special Features
Can Be Used with Open Top Caps (240716-01 Series) or Closed Top Caps (240706-01 Series), Not Recommended For Use with Crimp Top Caps
Color
Gray
Material of Construction
Chlorobutyl
Autoclavable
Yes
Liner
None
Liner Material
None
Product Type
Thin Flange Stopper
For Labware Type
Bottles
Material
Chlorobutyl
Description
Stopper, Neck Size 20 mm, Material Chlorobutyl, Product Type Thin Flange Stopper, Color Gray, Autoclavable Yes, Special Features Can Be Used with Open Top Caps (240716-01 Series) or Closed Top Caps (240706-01 Series), Not Recommended For Use with Crimp Top Caps, For Labware Type Bottles, Liner Material None, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.