Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, 1000mL, 231mm H, PK24

  • Mfr # 219760

  • Zoro # G9185359


product price: $410.99
/pk 24, $17.12/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
Yes
Mouth
Wide
Shape
Modern Round
Diameter
103 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219760
Zoro #
G9185359
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
103 mm
Height
231mm
Labware Screw Closure Size
38-430 mm
Screw Closure Size
38-430 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Overall Height - Metric
235 mm
Body Diameter - Metric
103 mm

Details

Item
Media Bottle
Closure Material
Phenolic
Autoclavable
Yes
Mouth
Wide
Shape
Modern Round
Capacity
1000mL
Labware Closure Material
Phenolic
Labware Capacity - Metric
1 L
Labware Body Color
Clear
Special Features
Easy Measuring Volume and Identifying Content, Hand Grips Bottle Provide Easy Handling, Special Pour Lip Facilitates Drip Free Pouring
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Bottle/Jar Shape
Modern Round
Labware Basic Material
Glass
Glassware Class
Not Rated
Graduation Range
100 to 1,000 mL
Includes Closure
Yes
Labware Closure Liner Material
Rubber
Graduation Subdivisions
100 mL
Labware Body Material
Type I Borosilicate Glass
Labware Closure Color
Black
Labware Clarity
Transparent
Bottle/Jar Type
Media
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Capacity - Metric
1 L
Clarity
Transparent
Body Color
Clear
Maximum Graduation - Metric
1 L
Closure Type
Screw On
Closure Liner Design
Flat
USP Specification
Type I
Closure Liner Material
Rubber
Closure Color
Black
Closure Included
Yes
Graduated
Yes
Bottle Type
Media
Capacity - English
33.81 fl oz
Graduation Increments - Metric
100 mL
Body Material
Borosilicate Glass
ASTM Specification
E438 Type I

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 103 mm, Bottle Type Media, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 235 mm, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 38-430 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 100 mL, USP Specification Type I, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.