Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, 125mL, 119mm H, PK48

  • Mfr # 219435

  • Zoro # G9185167


product price: $246.99
/pk 48, $5.15/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
Yes
Mouth
Wide
Shape
Modern Round
Diameter
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219435
Zoro #
G9185167
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
55 mm
Labware Screw Closure Size
33-430 mm
Screw Closure Size
33-430 mm
Labware Height - Metric
119 mm
Height
119mm
Body Diameter - Metric
55 mm
Mouth Size
Wide
Overall Height - Metric
123 mm
Minimum Screw Closure Size
33 mm

Details

Item
Media Bottle
Closure Material
Not Included
Autoclavable
Yes
Mouth
Wide
Shape
Modern Round
Capacity
125ml
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Labware Body Color
Clear
Graduation Subdivisions
25 mL
Labware Basic Material
Glass
Bottle/Jar Type
Media
Bottle/Jar Shape
Modern Round
Special Features
Easy Measuring Volume and Identifying Content, Hand Grips Bottle Provide Easy Handling, Special Pour Lip Facilitates Drip Free Pouring
Labware Body Material
Type I Borosilicate Glass
Labware Closure Type
Screw On
Includes Closure
No
Labware Capacity - Metric
125 mL
Graduation Range
25 to 125 mL
Labware Clarity
Transparent
Body Material
Borosilicate Glass
ASTM Specification
E438 Type I
Maximum Graduation - Metric
125 mL
Closure Liner Material
No Closure
Clarity
Transparent
USP Specification
Type I
Closure Included
No
Body Color
Clear
Capacity - English
4.22 fl oz
Closure Type
Screw On
Graduation Increments - Metric
25 mL
Graduated
Yes
Capacity - Metric
125 mL
Bottle Type
Media
Basic Material
Glass

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 55 mm, Bottle Type Media, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 123 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-430 mm, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 25 mL, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.