Zoro Homepage

Media Bottle, 125mL, 119mm H, PK48

  • Mfr # 219715

  • Zoro # G9185036


product price: $366.99
/pk 48, $7.65/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
Yes
Mouth
Wide
Shape
Modern Round
Diameter
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219715
Zoro #
G9185036
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
55 mm
Height
119mm
Labware Height - Metric
119 mm
Labware Screw Closure Size
33-430 mm
Screw Closure Size
33-430 mm
Mouth Size
Wide
Minimum Screw Closure Size
33 mm
Body Diameter - Metric
55 mm
Overall Height - Metric
123 mm

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 55 mm, Bottle Type Media, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 123 mm, Closure Included Yes, Screw Closure Size 33-430 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 25 mL, USP Specification Type I, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.