Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, 125mL, 119mm H, PK48

  • Mfr # 219755

  • Zoro # G9185429


product price: $355.99
/pk 48, $7.42/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
Yes
Mouth
Wide
Shape
Modern Round
Diameter
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219755
Zoro #
G9185429
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
55 mm
Height
119mm
Screw Closure Size
33-430 mm
Labware Screw Closure Size
33-430 mm
Labware Height - Metric
119 mm
Minimum Screw Closure Size
33 mm
Body Diameter - Metric
55 mm
Mouth Size
Wide
Overall Height - Metric
123 mm

Details

Item
Media Bottle
Closure Material
Phenolic
Autoclavable
Yes
Mouth
Wide
Shape
Modern Round
Capacity
125ml
Labware Closure Material
Phenolic
Bottle/Jar Type
Media
Labware Closure Color
Black
Labware Closure Liner Material
Rubber
Glassware Class
Not Rated
Labware Body Color
Clear
Labware Closure Liner Design
Flat
Labware Clarity
Transparent
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
125 mL
Includes Closure
Yes
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Graduation Range
25 to 125 mL
Labware Closure Type
Screw On
Bottle/Jar Shape
Modern Round
Graduation Subdivisions
25 mL
Special Features
Easy Measuring Volume and Identifying Content, Hand Grips Bottle Provide Easy Handling, Special Pour Lip Facilitates Drip Free Pouring
Closure Included
Yes
Graduation Increments - Metric
25 mL
USP Specification
Type I
Maximum Graduation - Metric
125 mL
Closure Liner Material
Rubber
Closure Color
Black
Basic Material
Glass
Closure Liner Design
Flat
ASTM Specification
E438 Type I
Closure Type
Screw On
Bottle Type
Media
Graduated
Yes
Body Color
Clear
Capacity - Metric
125 mL
Body Material
Borosilicate Glass
Clarity
Transparent
Capacity - English
4.22 fl oz

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 55 mm, Bottle Type Media, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 123 mm, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 33-430 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 25 mL, USP Specification Type I, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.