Zoro Homepage

Media Bottle, 125mL, PK24

  • Mfr # WPBGC0125SB

  • Zoro # G9187985


product price: $95.59
/pk 24, $3.98/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
125ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPBGC0125SB
Zoro #
G9187985
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Labware Screw Closure Size
38-430 mm
Screw Closure Size
38-430 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
109.4 mm
Mouth Size
Wide

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
125ml
Bottle/Jar Shape
Square
Labware Clarity
Transparent
Labware Closure Color
Blue
Labware Closure Liner Material
Unlined
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Labware Body Material
Polyethylene Terephthalate (PET)
Sterile/Non-Sterile
Sterile
Includes Closure
Yes
Bottle/Jar Type
Media
Labware Capacity - Metric
125 mL
Graduation Range
Not Specified
Labware Closure Type
Screw On
Labware Basic Material
Plastic
Special Features
DNase- and RNase-Free, Excellent Gas Barrier Properties, Ensuring pH Stability, Leak Free Performance Ensures Suitability for Transport and Storage Applications, Molded Graduations Provide Volume Guidelines, Can Be Re-Sterilized
Closure Type
Screw On
Bottle Type
Media
Basic Material
Plastic
Closure Liner Material
Unlined
Capacity - Metric
125 mL
Body Color
Clear
Clarity
Transparent
Body Material
PETG
Capacity - English
4.22 fl oz
Closure Color
Blue
Graduated
No
Closure Included
Yes

Description

Media Bottle, Body Color Clear, Body Material PETG, Bottle Type Media, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 109.4 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Blue, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.