Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, 2000mL, 261mm H, PK6

  • Mfr # 219921

  • Zoro # G9185535


product price: $369.99
/pk 6, $61.67/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
137 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219921
Zoro #
G9185535
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
137 mm
Labware Height - Metric
261 mm
Screw Closure Size
45mm
Height
261mm
Minimum Screw Closure Size
45 mm
Body Diameter - Metric
137 mm
Overall Height - Metric
261 mm
Mouth Size
Wide

Details

Item
Media Bottle
Closure Material
Not Included
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
2000mL
Glassware Class
A
Graduation Range
400 to 1,800 mL
Bottle/Jar Shape
Round
Special Features
Color Coded Caps Can Be Purchased Separately, Special Pour Lip Facilitates Easy Pouring
Includes Closure
No
Graduation Subdivisions
200 mL
Bottle/Jar Type
Media
Labware Basic Material
Glass
Labware Clarity
Transparent
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Capacity - Metric
2 L
Labware Body Color
Clear
Labware Body Material
Type I Borosilicate Glass
Maximum Graduation - Metric
1.8 L
Clarity
Transparent
Basic Material
Glass
Bottle Type
Media
Capacity - Metric
2 L
Body Color
Clear
USP Specification
Type I
Capacity - English
67.6 fl oz
Graduated
Yes
Graduation Increments - Metric
200 mL
Body Material
Borosilicate Glass
Closure Included
No
ASTM Specification
E438 Type I
Closure Type
Screw On
Closure Liner Material
No Closure

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 137 mm, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 261 mm, Closure Included No, Closure Liner Material No Closure, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 200 mL, USP Specification Type I, Special Features Color Coded Caps Can Be Purchased Separately, Special Pour Lip Facilitates Easy Pouring, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.