Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, 250mL, 148mm H, PK48

  • Mfr # 219417

  • Zoro # G9185158


product price: $384.99
/pk 48, $8.02/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
Yes
Mouth
Wide
Shape
Modern Round
Diameter
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219417
Zoro #
G9185158
UPC #
-
Country of Origin
China

Dimensions

Diameter
67 mm
Screw Closure Size
33-430 mm
Labware Height - Metric
148 mm
Labware Screw Closure Size
33-430 mm
Height
148mm
Overall Height - Metric
152 mm
Body Diameter - Metric
67 mm
Mouth Size
Wide
Minimum Screw Closure Size
33 mm

Details

Item
Media Bottle
Closure Material
Not Included
Autoclavable
Yes
Mouth
Wide
Shape
Modern Round
Capacity
250ml
Bottle/Jar Shape
Modern Round
Labware Body Material
Type I Borosilicate Glass
Glassware Class
Not Rated
Includes Closure
No
Graduation Range
Not Specified
Labware Clarity
Transparent
Labware Capacity - Metric
250 mL
Labware Closure Type
Screw On
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Media
Labware Body Color
Clear
Special Features
Hand Grips on 1 Liter Bottle Provide Easy Handling, Manufactured from Low Extractable, Packaged in Partitioned Carton to Help Prevent Scratch Marks on Bottles, Unprinted
Capacity - English
8.45 fl oz
Graduated
No
Basic Material
Glass
Bottle Type
Media
Closure Color
Black
USP Specification
Type I
Closure Liner Material
No Closure
Capacity - Metric
250 mL
Closure Type
Screw On
Clarity
Transparent
Body Material
Borosilicate Glass
Body Color
Clear
Closure Included
No
ASTM Specification
E438 Type I

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 67 mm, Bottle Type Media, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 152 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-430 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.