Zoro Homepage

Media Bottle, 250mL, 148mm H, PK48

  • Mfr # 219817

  • Zoro # G9185395


product price: $490.99
/pk 48, $10.23/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
Yes
Mouth
Wide
Shape
Modern Round
Diameter
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219817
Zoro #
G9185395
UPC #
-
Country of Origin
China

Dimensions

Diameter
67 mm
Labware Height - Metric
148 mm
Labware Screw Closure Size
33-430 mm
Height
148mm
Screw Closure Size
33-430 mm
Mouth Size
Wide
Body Diameter - Metric
67 mm
Minimum Screw Closure Size
33 mm
Overall Height - Metric
152 mm

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 67 mm, Bottle Type Media, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 152 mm, Closure Included Yes, Screw Closure Size 33-430 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 50 mL, USP Specification Type I, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.