Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, 500mL, 188mm H, PK24

  • Mfr # 219419

  • Zoro # G9185088


product price: $249.99
/pk 24, $10.42/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
Yes
Mouth
Wide
Shape
Modern Round
Diameter
88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219419
Zoro #
G9185088
UPC #
-
Country of Origin
United States

Dimensions

Diameter
88 mm
Screw Closure Size
33-430 mm
Labware Height - Metric
188 mm
Height
188mm
Labware Screw Closure Size
33-430 mm
Body Diameter - Metric
88 mm
Mouth Size
Wide
Overall Height - Metric
192 mm
Minimum Screw Closure Size
33 mm

Details

Item
Media Bottle
Closure Material
Not Included
Autoclavable
Yes
Mouth
Wide
Shape
Modern Round
Capacity
500ml
Glassware Class
Not Rated
Labware Capacity - Metric
500 mL
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Bottle/Jar Shape
Modern Round
Labware Closure Type
Screw On
Labware Clarity
Transparent
Labware Body Color
Clear
Bottle/Jar Type
Media
Labware Body Material
Type I Borosilicate Glass
Includes Closure
No
Labware Basic Material
Glass
Special Features
Hand Grips on 1 Liter Bottle Provide Easy Handling, Manufactured from Low Extractable, Packaged in Partitioned Carton to Help Prevent Scratch Marks on Bottles, Unprinted
Closure Liner Material
No Closure
Capacity - English
16.9 fl oz
Bottle Type
Media
Closure Included
No
ASTM Specification
E438 Type I
Closure Type
Screw On
USP Specification
Type I
Clarity
Transparent
Basic Material
Glass
Capacity - Metric
500 mL
Closure Color
Black
Body Color
Clear
Graduated
No
Body Material
Borosilicate Glass

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 88 mm, Bottle Type Media, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 192 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-430 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.