Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, 500mL, 188mm H, PK24

  • Mfr # 219719

  • Zoro # G9184975


product price: $374.99
/pk 24, $15.62/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
Yes
Mouth
Wide
Shape
Modern Round
Diameter
88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219719
Zoro #
G9184975
UPC #
-
Country of Origin
China

Dimensions

Diameter
88 mm
Labware Height - Metric
188 mm
Screw Closure Size
33-430 mm
Height
188mm
Labware Screw Closure Size
33-430 mm
Overall Height - Metric
192 mm
Body Diameter - Metric
88 mm
Mouth Size
Wide
Minimum Screw Closure Size
33 mm

Details

Item
Media Bottle
Closure Material
Phenolic
Autoclavable
Yes
Mouth
Wide
Shape
Modern Round
Capacity
500ml
Labware Body Material
Type I Borosilicate Glass
Includes Closure
Yes
Graduation Subdivisions
100 mL
Special Features
Easy Measuring Volume and Identifying Content, Hand Grips Bottle Provide Easy Handling, Special Pour Lip Facilitates Drip Free Pouring
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Modern Round
Labware Closure Liner Material
LDPE
Labware Closure Liner Design
Flat
Labware Closure Material
Phenolic
Labware Capacity - Metric
500 mL
Bottle/Jar Type
Media
Graduation Range
100 to 500 mL
Glassware Class
Not Rated
Labware Clarity
Transparent
Labware Closure Color
Black
Labware Basic Material
Glass
Labware Closure Type
Screw On
Labware Body Color
Clear
Graduated
Yes
Clarity
Transparent
Closure Liner Material
LDPE
Bottle Type
Media
Closure Type
Screw On
Capacity - Metric
500 mL
ASTM Specification
E438 Type I
Closure Color
Black
Maximum Graduation - Metric
500 mL
USP Specification
Type I
Graduation Increments - Metric
100 mL
Closure Liner Design
Flat
Closure Included
Yes
Body Color
Clear
Basic Material
Glass
Capacity - English
16.9 fl oz
Body Material
Borosilicate Glass

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 88 mm, Bottle Type Media, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 192 mm, Closure Included Yes, Screw Closure Size 33-430 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 100 mL, USP Specification Type I, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.