Zoro Homepage

Media / Lab Bottle, non graduated, w, PK 12

  • Mfr # W219420

  • Zoro # G116484692


product price: $171.99
/pk 12, $14.33/ea
Free Shipping & Returns

Key Features

Capacity
1000 mL
Color
Clear
Autoclavable
Yes
Outside Dia.
103 mm
Height
231 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W219420
Zoro #
G116484692
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
103 mm
Height
231 mm

Details

Item
Media / Lab Bottle
Capacity
1000 mL
Color
Clear
Autoclavable
Yes
Material
Type I Boro

Description

Media / Lab Bottle, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.