
Media / Lab Bottle, Without Cap, Cle, PK 12
Mfr # W219440
Zoro # G516521058
product price: $170.99
/pk 12, $14.25/ea
Free Shipping & Returns
Key Features
Capacity
1000 mL
Outside Dia.
103 mm
Autoclavable
Yes
Height
231 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W219440
Zoro #
G516521058
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
103 mm
Height
231 mm
Details
Item
Media / Lab Bottle
Capacity
1000 mL
Autoclavable
Yes
Color
Clear
Material
Type I Boro
Description
Media / Lab Bottle, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.