
Media/Lab Bottle, clear, 125mL, PK 48
Mfr # 219575
Zoro # G816484732
product price: $309.99
/pk 48, $6.46/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Capacity
125 mL
Outside Dia.
55 mm
Cap Material
Black Phenolic
Material
Type I Boro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
219575
Zoro #
G816484732
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
55 mm
Height
119 mm
Details
Item
Media/Lab Bottle
Autoclavable
Yes
Capacity
125 mL
Cap Material
Black Phenolic
Material
Type I Boro
Color
Clear
Description
Media/Lab Bottle, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.