Zoro Homepage

Media/Lab Bottle, clear, 250mL, PK 48

  • Mfr # 219577

  • Zoro # G816484725


product price: $704.99
/pk 48, $14.69/ea
Free Shipping & Returns

Key Features

Height
148 mm
Cap Material
Black Phenolic
Capacity
250 mL
Color
Clear
Outside Dia.
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219577
Zoro #
G816484725
UPC #
-
Country of Origin
China

Dimensions

Height
148 mm
Outside Dia.
67 mm

Details

Item
Media/Lab Bottle
Cap Material
Black Phenolic
Capacity
250 mL
Color
Clear
Autoclavable
Yes
Material
Type I Boro

Description

Media/Lab Bottle, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.