
Media/Lab Bottle, clear, 500mL, PK 24
Mfr # 219579
Zoro # G516484742
product price: $512.99
/pk 24, $21.37/ea
Free Shipping & Returns
Key Features
Outside Dia.
88 mm
Material
Type I Boro
Height
188 mm
Capacity
500 mL
Cap Material
Black Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
219579
Zoro #
G516484742
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
88 mm
Height
188 mm
Details
Item
Media/Lab Bottle
Material
Type I Boro
Capacity
500 mL
Cap Material
Black Phenolic
Color
Clear
Autoclavable
Yes
Description
Media/Lab Bottle, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.