Zoro Homepage

Media/Lab Bottle, with cap, clear, 50, PK 24

  • Mfr # 219499

  • Zoro # G516484827


product price: $540.99
/pk 24, $22.54/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Cap Material
Black Phenolic
Color
Clear
Outside Dia.
88 mm
Height
188 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219499
Zoro #
G516484827
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
88 mm
Height
188 mm

Details

Item
Media/Lab Bottle
Autoclavable
Yes
Cap Material
Black Phenolic
Color
Clear
Capacity
500 mL
Material
Type I Boro

Description

Media/Lab Bottle, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.