Zoro Homepage

Micro Tissue Grinder, 0.1mL, PK2

  • Mfr # 357844

  • Zoro # G5982155


product price: $149.99
/pk 2, $75.00/ea
Free Shipping & Returns

Key Features

Size
0.1 mL
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
0.1 mL
Tube Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357844
Zoro #
G5982155
UPC #
-
Country of Origin
Mexico

Dimensions

Size
0.1 mL
Tube Dia.
4 mm
Pestle Length
4 1/4 in
Tube Length
2 5/8 in
Tube Diameter
1/4 in

Details

Item
Micro Tissue Grinder
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
0.1 mL
Product Type
Micro Tissue Grinder

Description

Micro Tissue Grinder, Capacity 0.1mL, Size 0.1mL, Tube Material Low Extractable Borosilicate Glass, Tube Length 65mm, Tube Dia. 4mm, Pestle Material Low Extractable Borosilicate Glass, Pestle Length 110mm, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.